Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

APPLE LOCK-DOWN IPAD 6TH GEN

  • Mfr # DT-APRIPAD6G-BLK

  • Zoro # G612092025


product price: $44.85
/ea

Key Features

Material
Reinforced Rubber
Tablet Model Compatibility
iPad (5th Generation), iPad (6th Generation)
Compatibility
Apple - iPad 9.7" 6th Gen
Maximum Screen Size Supported
9.7"
Durability
Spill Resistant, Drop Resistant, Smudge Resistant, Shock Absorbing, Scratch Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-APRIPAD6G-BLK
Zoro #
G612092025
UPC #
-
Country of Origin
China

Dimensions

Maximum Screen Size Supported
9.7"

Details

Item
Case
Material
Reinforced Rubber
Tablet Model Compatibility
iPad (5th Generation), iPad (6th Generation)
Compatibility
Apple - iPad 9.7" 6th Gen
Durability
Spill Resistant, Drop Resistant, Smudge Resistant, Shock Absorbing, Scratch Resistant
Color
Clear, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.