
BUMPTECH CASE F/CB 11 G6 EE
Mfr # BT-HPCB11G6EECS-BLK
Zoro # G212091961
product price: $31.45
/eaKey Features
Material
Polycarbonate, Thermoplastic Elastomer (TPE)
Durability
Shock Proof, Drop Resistant
Withstand Drop Height
Upto 36"
Compatibility
HP - Chromebook G6 11"
Color
Black, Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-HPCB11G6EECS-BLK
Zoro #
G212091961
UPC #
-
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 36"
Details
Item
Case
Material
Polycarbonate, Thermoplastic Elastomer (TPE)
Durability
Shock Proof, Drop Resistant
Compatibility
HP - Chromebook G6 11"
Color
Black, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.