Zoro Homepage

BUMPTECH LENOVO 100E G3 /100W

  • Mfr # 10L009

  • Zoro # G312672916


product price: $23.49
/ea

Key Features

Brand Compatibility
Lenovo
Height
11.6 in
Design
Textured Grip
Depth
1.2 in
Compatibility
Lenovo - 100e Chromebook Generation 3, 100w Chromebook Generation 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10L009
Zoro #
G312672916
UPC #
-
Country of Origin
China

Dimensions

Height
11.6 in
Depth
1.2 in
Width
8.1 in

Details

Brand Compatibility
Lenovo
Design
Textured Grip
Compatibility
Lenovo - 100e Chromebook Generation 3, 100w Chromebook Generation 3
Material
Polycarbonate
Application
Notebook, Chromebook
Features
Scratch Resistant, Drop Resistant, Scuff Resistant, Skid Resistant, Bump Resistant, Damage Resistant
Item
Case
Printed Design/Pattern/Texture
Textured Grip
Durability
Damage Resistant, Scuff Resistant, Scratch Resistant, Drop Resistant, Bump Resistant, Skid Resistant
Series
BumpTech

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.