Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CASES DROPTECH CHROMEB

  • Mfr # DT-HPCM11G5-BLK

  • Zoro # G512130155


product price: $56.99
/ea

Key Features

Height
0.7 in
Width
8.1 in
Depth
11.3 in
Durability
Shock Resistant, Vibration Resistant, Drop Resistant, Impact Resistant
Compatibility
HP - Chromebook 11 G5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT-HPCM11G5-BLK
Zoro #
G512130155
UPC #
-
Country of Origin
China

Dimensions

Height
0.7 in
Width
8.1 in
Depth
11.3 in

Details

Durability
Shock Resistant, Vibration Resistant, Drop Resistant, Impact Resistant
Compatibility
HP - Chromebook 11 G5
Item
Case
Product Line
Drop Tech
Color
Transparent, Black
Material
Rubber, Polycarbonate, Acrylonitrile Butadiene Styrene (ABS), Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.