
DROP TECH ROYAL BLUE L
Mfr # CUST-DTIPADAIR2-RYL_LME
Zoro # G012645012
product price: $74.99
/eaKey Features
Color
Lime, Royal Blue
Features
Scratch Resistant, Vibration Resistant, Shock Absorbing, Drop Resistant
Material
Silicone
Tablet Model Compatibility
iPad Air 2
Brand Compatibility
Apple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CUST-DTIPADAIR2-RYL_LME
Zoro #
G012645012
UPC #
-
Country of Origin
United States
Dimensions
Withstand Drop Height
Upto 48 in
Details
Color
Lime, Royal Blue
Features
Scratch Resistant, Vibration Resistant, Shock Absorbing, Drop Resistant
Item
Case
Material
Silicone
Tablet Model Compatibility
iPad Air 2
Brand Compatibility
Apple
Compatibility
Apple - iPad Air 2 (A1566, A1567)
Application
Tablet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.