Zoro Homepage

DROPTECH ACER CB R752 511

  • Mfr # 01C000

  • Zoro # G112092891


product price: $44.95
/ea

Key Features

Material
Polycarbonate, Thermoplastic Polyurethane (TPU), Silicone
Color
Black
Durability
Shock Resistant, Drop Resistant
Withstand Drop Height
Upto 48 in
Compatibility
Acer - Spin 511/R752TN 2-in-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01C000
Zoro #
G112092891
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 48 in

Details

Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU), Silicone
Color
Black
Durability
Shock Resistant, Drop Resistant
Compatibility
Acer - Spin 511/R752TN 2-in-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.