
DROPTECH CASE F/CB TAB
Mfr # DT-RACTAB10-BLK
Zoro # G612119746
product price: $47.95
/eaKey Features
Withstand Drop Height
Upto 48 in
Compatibility
Acer - Tab 10 Chromebook
Durability
Smudge Resistant, Shock Absorbing, Scratch Resistant, Spill Resistant, Drop Resistant
Compatible With
Acer - Tab 10 Chromebook
Product Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-RACTAB10-BLK
Zoro #
G612119746
UPC #
-
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 48 in
Details
Item
Case
Compatibility
Acer - Tab 10 Chromebook
Durability
Smudge Resistant, Shock Absorbing, Scratch Resistant, Spill Resistant, Drop Resistant
Compatible With
Acer - Tab 10 Chromebook
Product Material
Rubber
Color
Black, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.