Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH CLR FOR IPAD 10TH GEN

  • Mfr # 01A004

  • Zoro # G012093264


product price: $27.69
/ea

Key Features

Width
7.7 in
Height
10.4 in
Color
Black
Durability
Shock Absorbing, Dust Resistant, Drop Resistant, Dirt Resistant, Liquid Resistant
Depth
0.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01A004
Zoro #
G012093264
UPC #
-
Country of Origin
China

Dimensions

Width
7.7 in
Height
10.4 in
Depth
0.7 in
Withstand Drop Height
Upto 48 in

Details

Item
Case
Color
Black
Durability
Shock Absorbing, Dust Resistant, Drop Resistant, Dirt Resistant, Liquid Resistant
Compatibility
Apple -iPad (10th Generation)
Rugged
Yes
Tablet Model Compatibility
iPad (10th Generation)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.