
DROPTECH DELL 3120/3140 LAT CS
Mfr # 01D008
Zoro # G212645003
product price: $49.29
/eaKey Features
Features
Scratch Resistant, Shock Absorbing, Drop Resistant, Bump Resistant
Color
Black
Withstand Drop Height
Upto 48 in
Application
Chromebook
Brand Compatibility
Dell
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01D008
Zoro #
G212645003
UPC #
-
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 48 in
Details
Features
Scratch Resistant, Shock Absorbing, Drop Resistant, Bump Resistant
Color
Black
Item
Case
Application
Chromebook
Brand Compatibility
Dell
Compatibility
Dell - Chromebook 3120
Material
Rubber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.