Zoro Homepage

DROPTECH DELL 5190 2-IN-1 CASE

  • Mfr # GS-IPAD105-RYL_LME

  • Zoro # G012093028


product price: $59.79
/ea

Key Features

Material
Acrylonitrile Butadiene Styrene (ABS), Reinforced Rubber, Silicone
Color
Royal Blue, Lime
Package Contents
Hideaway iPad Pro 10.5-Case, Stylus Holder
Tablet Model Compatibility
iPad Pro
Durability
Drop Resistant, Impact Resistant, Shock Absorbing, Ding Resistant, Dent Resistant, Scratch Resistant, Crack Resistant, Shock Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-IPAD105-RYL_LME
Zoro #
G012093028
UPC #
-
Country of Origin
China

Details

Item
Case
Material
Acrylonitrile Butadiene Styrene (ABS), Reinforced Rubber, Silicone
Color
Royal Blue, Lime
Package Contents
Hideaway iPad Pro 10.5-Case, Stylus Holder
Tablet Model Compatibility
iPad Pro
Durability
Drop Resistant, Impact Resistant, Shock Absorbing, Ding Resistant, Dent Resistant, Scratch Resistant, Crack Resistant, Shock Proof
Compatibility
Apple - iPad Pro 10.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.