Zoro Homepage

DROPTECH ELITEBOOK 1030 X 360

  • Mfr # 01H011

  • Zoro # G812645007


product price: $47.95
/ea

Key Features

Compatibility
HP - Elitebook x360 1030 G4
Withstand Drop Height
Upto 48 in
Color
Black, Transparent
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Features
Drop Resistant, Shock Resistant, Shock Absorbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01H011
Zoro #
G812645007
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 48 in

Details

Compatibility
HP - Elitebook x360 1030 G4
Color
Black, Transparent
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Features
Drop Resistant, Shock Resistant, Shock Absorbing
Brand Compatibility
HP
Item
Case
Application
Notebook, Stylus

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.