
DROPTECH FOR ACER 311 C723 CLA
Mfr # 01C010
Zoro # G912645013
product price: $52.15
/eaKey Features
Depth
8.6 in
Application
Chromebook
Width
1.2 in
Brand Compatibility
Acer
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01C010
Zoro #
G912645013
UPC #
-
Country of Origin
China
Dimensions
Depth
8.6 in
Width
1.2 in
Height
12.5 in
Withstand Drop Height
Upto 48 in
Details
Application
Chromebook
Item
Case
Brand Compatibility
Acer
Rugged
Yes
Features
Bump Resistant, Scratch Resistant, Drop Resistant, Impact Resistant, Shock Absorbing
Compatibility
Acer Chromebook 311 (C723/C723T)
Color
Transparent
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.