Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH FOR DELL 3120/3110/31

  • Mfr # 01D020

  • Zoro # G412093451


product price: $44.95
/ea

Key Features

Width
8.6"
Height
8.6"
Material
Rubber
Rugged
Yes
Durability
Bump Resistant, Drop Resistant, Impact Resistant, Scratch Resistant, Shock Absorbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01D020
Zoro #
G412093451
UPC #
-
Country of Origin
United States

Dimensions

Width
8.6"
Height
8.6"
Withstand Drop Height
Upto 48"
Depth
1.2"

Details

Item
Case
Material
Rubber
Rugged
Yes
Durability
Bump Resistant, Drop Resistant, Impact Resistant, Scratch Resistant, Shock Absorbing
Compatibility
Dell 3120 Chromebook (Clamshell), Dell 3110 Chromebook (Clamshell), Dell 3100 Chromebook (Clamshell)
Color
Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.