Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH FOR DELL LATITUDE3340

  • Mfr # 01D015

  • Zoro # G112645028


product price: $52.15
/ea

Key Features

Depth
1.3 in
Application
Notebook
Brand Compatibility
Dell
Color
Transparent
Features
Bump Resistant, Shock Absorbing, Drop Resistant, Scratch Resistant, Damage Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01D015
Zoro #
G112645028
UPC #
-
Country of Origin
China

Dimensions

Depth
1.3 in
Height
8.8 in
Width
12.9 in

Details

Item
Case
Application
Notebook
Brand Compatibility
Dell
Color
Transparent
Features
Bump Resistant, Shock Absorbing, Drop Resistant, Scratch Resistant, Damage Resistant
Compatibility
Dell - Latitude 3340 (2-IN-1)
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.