
DROPTECH FOR DELL LATITUDE3340
Mfr # 01D017
Zoro # G312645026
product price: $44.95
/eaKey Features
Material
Rubber
Depth
1.3 in
Color
Transparent
Brand Compatibility
Dell
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01D017
Zoro #
G312645026
UPC #
-
Country of Origin
China
Dimensions
Depth
1.3 in
Width
12.9 in
Height
8.8 in
Details
Material
Rubber
Color
Transparent
Item
Case
Brand Compatibility
Dell
Rugged
Yes
Features
Bump Resistant, Shock Absorbing, Scratch Resistant, Drop Resistant
Application
Notebook
Compatibility
Dell - Latitude 3340
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.