Zoro Homepage

DROPTECH FOR DELL LATITUDE5430

  • Mfr # 01D016

  • Zoro # G712645008


product price: $52.15
/ea

Key Features

Width
13.2 in
Height
9.7 in
Depth
1.4 in
Rugged
Yes
Features
Bump Resistant, Shock Absorbing, Drop Resistant, Scratch Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01D016
Zoro #
G712645008
UPC #
-
Country of Origin
China

Dimensions

Width
13.2 in
Height
9.7 in
Depth
1.4 in
Max. Screen Size Supported
14"
Withstand Drop Height
Upto 48 in

Details

Rugged
Yes
Features
Bump Resistant, Shock Absorbing, Drop Resistant, Scratch Resistant
Brand Compatibility
Dell
Color
Transparent
Item
Case
Application
Chromebook
Compatibility
Dell - Chromebook 5430 (Clamshell)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.