Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH FOR LENOVO 300E

  • Mfr # 01L012

  • Zoro # G612093329


product price: $49.95
/ea

Key Features

Width
12.1 in
Height
8.4 in
Durability
Scratch Resistant, Shock Absorbing, Drop Resistant, Bump Resistant
Compatibility
Lenovo - 300e Yoga Gen 4, 300w Yoga Gen 4
Depth
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01L012
Zoro #
G612093329
UPC #
-
Country of Origin
China

Dimensions

Width
12.1 in
Height
8.4 in
Depth
1.4 in
Withstand Drop Height
Upto 48 in

Details

Item
Case
Durability
Scratch Resistant, Shock Absorbing, Drop Resistant, Bump Resistant
Compatibility
Lenovo - 300e Yoga Gen 4, 300w Yoga Gen 4
Rugged
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.