DROPTECH FR DELL LATITUDE 5440
Mfr # 01D014
Zoro # G712645022
product price: $49.29
/eaKey Features
Compatibility
Dell - Latitude 5440
Width
13.5 in
Features
Bump Resistant, Shock Absorbing, Drop Resistant, Scratch Resistant
Withstand Drop Height
Upto 48 in
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01D014
Zoro #
G712645022
UPC #
-
Country of Origin
China
Dimensions
Width
13.5 in
Withstand Drop Height
Upto 48 in
Height
9.1 in
Depth
1.3 in
Details
Item
Case
Compatibility
Dell - Latitude 5440
Features
Bump Resistant, Shock Absorbing, Drop Resistant, Scratch Resistant
Rugged
Yes
Application
Notebook
Brand Compatibility
Dell
Color
Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.