Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH HEADPHONE B1 BLACK

  • Mfr # 01H000

  • Zoro # G216052777


product price: $19.89
/ea

Key Features

Cable Length
6 ft
Earpiece Type
Binaural
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01H000
Zoro #
G216052777
UPC #
818090022099
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Earpiece Type
Binaural
Earpiece Design
Over-the-head
Connectivity Technology
Wired
Host Interface
Mini-phone (3.5mm)
Sound Mode
Stereo
Item
Headset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.