
DROPTECH HEADPHONES, 3.5MM
Mfr # 01H024
Zoro # G016023021
product price: $19.39
/eaKey Features
Depth
2.7"
Earpiece Type
Binaural
Features
Rugged, Durable, Flexible, Braided Cable, Comfortable
Earpiece Design
Over-the-head, Over-the-ear
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01H024
Zoro #
G016023021
UPC #
818090026240
Country of Origin
China
Dimensions
Depth
2.7"
Cable Length
4 ft
Height
6"
Width
7.2"
Details
Earpiece Type
Binaural
Features
Rugged, Durable, Flexible, Braided Cable, Comfortable
Earpiece Design
Over-the-head, Over-the-ear
Sound Mode
Stereo
Connectivity Technology
Wired
Adjustable Headband
Yes
Item
Headphone
Color
Black, Blue
Durability
Chew Resistant, Break Resistant
Host Interface
Mini-phone (3.5mm)
Operating System Platform
iOS
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.