DROPTECH HEADPHONES, USB-A
Mfr # 01H029
Zoro # G716023062
product price: $30.19
/eaKey Features
Width
6"
Sound Mode
Stereo
Earpiece Design
Over-the-head
Durability
Break Resistant, Chew Proof
Color
Black, Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01H029
Zoro #
G716023062
UPC #
818090026325
Country of Origin
China
Dimensions
Width
6"
Depth
2.7"
Height
7.2"
Cable Length
4 ft
Details
Sound Mode
Stereo
Earpiece Design
Over-the-head
Durability
Break Resistant, Chew Proof
Color
Black, Blue
Earpiece Type
Binaural
Connectivity Technology
Wired
Features
Braided Cable, Comfortable, Plug and Play, Twistable, Durable
Host Interface
USB Type A
Adjustable Headband
Yes
Item
Headphone
Operating System Platform
Mac, PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.