Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH HEADPHONES, USB-C

  • Mfr # 01H026

  • Zoro # G016053011


product price: $24.49
/ea

Key Features

Adjustable Headband
Yes
Connectivity Technology
Wired
Durability
Chew Resistant, Break Resistant
Host Interface
USB Type C
Sound Pressure Level
110 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01H026
Zoro #
G016053011
UPC #
818090026257
Country of Origin
China

Dimensions

Height
6"
Cable Length
4 ft
Width
7.2"
Depth
2.7"

Details

Adjustable Headband
Yes
Connectivity Technology
Wired
Durability
Chew Resistant, Break Resistant
Host Interface
USB Type C
Sound Pressure Level
110 dB
Operating System Platform
iOS
Item
Headphone
Features
Drop Protection, Braided Cable, Adjustable Headband, Comfortable, Durable, Twistable
Earpiece Type
Binaural
Sound Mode
Stereo
Earpiece Design
Over-the-head, Over-the-ear

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.