Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH HEADPHONES W/MIC USBA

  • Mfr # 01H027

  • Zoro # G216053088


product price: $32.89
/ea

Key Features

Operating System Platform
Mac, PC
Sound Mode
Stereo
Features
Braided Cable, Flexible Microphone, Break Resistant Headband, Durable, Volume Limiter, Plug and Play
Durability
Chew Proof, Drop Proof
Cable Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01H027
Zoro #
G216053088
UPC #
818090026318
Country of Origin
China

Dimensions

Cable Length
4 ft
Width
6"
Height
7.2"
Depth
2.7"

Details

Operating System Platform
Mac, PC
Sound Mode
Stereo
Features
Braided Cable, Flexible Microphone, Break Resistant Headband, Durable, Volume Limiter, Plug and Play
Item
Headset
Durability
Chew Proof, Drop Proof
Earpiece Design
Over-the-head
Adjustable Headband
Yes
Microphone Design
Boom
Connectivity Technology
Wired
Host Interface
USB Type A
Earpiece Type
Binaural
Adjustable Microphone
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.