
DROPTECH HP CB G5 14IN
Mfr # DT-HPG514CBCS-BLK
Zoro # G712092802
product price: $51.25
/eaKey Features
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Shock Proof, Drop Resistant, Skid Resistant
Withstand Drop Height
Upto 72"
Compatibility
HP - Chromebook G5 14"
Color
Black, Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-HPG514CBCS-BLK
Zoro #
G712092802
UPC #
-
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 72"
Details
Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Durability
Shock Proof, Drop Resistant, Skid Resistant
Compatibility
HP - Chromebook G5 14"
Color
Black, Transparent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.