Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DROPTECH HP G3 X360 11 MK EE M

  • Mfr # 01H014

  • Zoro # G812645021


product price: $47.95
/ea

Key Features

Rugged
Yes
Withstand Drop Height
Upto 48 in
Brand Compatibility
HP
Color
Black
Compatibility
HP - Chromebook x360 11MK G3 EE (Mediatek)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01H014
Zoro #
G812645021
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 48 in

Details

Rugged
Yes
Brand Compatibility
HP
Item
Case
Color
Black
Compatibility
HP - Chromebook x360 11MK G3 EE (Mediatek)
Application
Chromebook
Material
Thermoplastic Polyurethane (TPU)
Features
Shock Absorbing, Drop Resistant, Bump Resistant, Scratch Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.