
DROPTECH SAMSUNG TAB S4 10.5IN
Mfr # DT-SGTABS410.5-BLK
Zoro # G712093045
product price: $63.39
/eaKey Features
Material
Polyvinyl Chloride (PVC), Silicone
Tablet Model Compatibility
Galaxy Tab S4
Maximum Screen Size Supported
10.5 in
Withstand Drop Height
Upto 48 in
Durability
Drop Resistant, Shock Absorbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-SGTABS410.5-BLK
Zoro #
G712093045
UPC #
-
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.5 in
Withstand Drop Height
Upto 48 in
Details
Item
Case
Material
Polyvinyl Chloride (PVC), Silicone
Tablet Model Compatibility
Galaxy Tab S4
Durability
Drop Resistant, Shock Absorbing
Compatibility
Samsung - Galaxy Tab S4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.