Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOAMTECH IPAD 10.2IN 9G/8G/7G

  • Mfr # 02A002

  • Zoro # G516038211


product price: $34.99
/ea

Key Features

Rugged
Yes
Color
Black
Carrying Options
Handle
Durability
Drop Resistant
Compatibility
Apple - iPad (7th Generation) (A2197, A2198, A2199, A2200), iPad (8th Generation), iPad (9th Generation)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02A002
Zoro #
G516038211
UPC #
818090023638
Country of Origin
China

Dimensions

Maximum Screen Size Supported
10.2"

Details

Rugged
Yes
Color
Black
Carrying Options
Handle
Durability
Drop Resistant
Compatibility
Apple - iPad (7th Generation) (A2197, A2198, A2199, A2200), iPad (8th Generation), iPad (9th Generation)
Item
Carrying Case
Tablet Model Compatibility
iPad (7th Generation), iPad (8th Generation), iPad (9th Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.