Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HIDEAWAY CLR IPAD10.2IN 9/8/7G

  • Mfr # 01A001

  • Zoro # G816038218


product price: $30.69
/ea

Key Features

Color
Clear, Black
Compatibility
Apple - iPad (7th Generation) (A2197, A2198, A2199, A2200), iPad (8th Generation), iPad (9th Generation)
Package Contents
DropTech Clear for iPad 10.2-9G/8G/7G - Black Screen Overlay Port Covers
Withstand Drop Height
Upto 48"
Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01A001
Zoro #
G816038218
UPC #
818090023607
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 48"

Details

Color
Clear, Black
Compatibility
Apple - iPad (7th Generation) (A2197, A2198, A2199, A2200), iPad (8th Generation), iPad (9th Generation)
Package Contents
DropTech Clear for iPad 10.2-9G/8G/7G - Black Screen Overlay Port Covers
Item
Case
Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate, Silicone
Durability
Dirt Resistant, Dust Resistant, Scratch Resistant, Smudge Resistant, Spill Resistant, Liquid Resistant, Shock Absorbing, Impact Resistant, Drop Resistant
Printed Design/Pattern/Texture
Apple Logo
Rugged
Yes
Tablet Model Compatibility
iPad (9th Generation), iPad (7th Generation), iPad (8th Generation)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.