
HIDEAWAY FOR IPAD 10TH GEN BLK
Mfr # 03A011
Zoro # G312093285
product price: $34.55
/eaKey Features
Width
8.1 in
Height
10.4 in
Material
Silicone
Package Contents
Apple - iPad (10th Gen)
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03A011
Zoro #
G312093285
UPC #
-
Country of Origin
China
Dimensions
Width
8.1 in
Height
10.4 in
Maximum Screen Size Supported
10.9 in
Depth
0.8 in
Withstand Drop Height
Upto 48 in
Details
Item
Case
Material
Silicone
Package Contents
Apple - iPad (10th Gen)
Rugged
Yes
Durability
Liquid Resistant, Dirt Resistant, Damage Resistant, Dust Resistant, Shock Proof, Drop Resistant, Shock Absorbing
Tablet Model Compatibility
iPad (10th Generation)
Printed Design/Pattern/Texture
Texture
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.