
HIDEAWAY IPAD 10.2IN 9G/8G/7G
Mfr # 03A005
Zoro # G416038205
product price: $45.99
/eaKey Features
Maximum Screen Size Supported
10.2"
Material
Rubber
Compatibility
Apple - iPad (7th Generation) (A2197, A2228, A2068, A2198, A2230)
Color
Black
Printed Design/Pattern/Texture
Tread Texture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03A005
Zoro #
G416038205
UPC #
818090023621
Country of Origin
China
Dimensions
Maximum Screen Size Supported
10.2"
Withstand Drop Height
Upto 48"
Details
Material
Rubber
Item
Case
Compatibility
Apple - iPad (7th Generation) (A2197, A2228, A2068, A2198, A2230)
Color
Black
Printed Design/Pattern/Texture
Tread Texture
Tablet Model Compatibility
iPad (9th Generation), iPad (8th Generation), iPad (7th Generation)
Durability
Shock Absorbing, Damage Resistant, Liquid Resistant, Dust Resistant, Drop Resistant, Shock Proof, Dirt Resistant
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.