Zoro Homepage

HIDEAWAY IPAD MINI 4/5

  • Mfr # 03A007

  • Zoro # G112092785


product price: $36.59
/ea

Key Features

Material
Silicone
Color
Black
Withstand Drop Height
Upto 72 in
Durability
Drop Resistant, Shock Absorbing, Vibration Resistant
Compatibility
Apple - iPad Mini 5, iPad Mini 4 (A2133, A2124, A2126, A2125, A1538, A1550)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03A007
Zoro #
G112092785
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 72 in

Details

Item
Case
Material
Silicone
Color
Black
Durability
Drop Resistant, Shock Absorbing, Vibration Resistant
Compatibility
Apple - iPad Mini 5, iPad Mini 4 (A2133, A2124, A2126, A2125, A1538, A1550)
Tablet Model Compatibility
iPad mini (5th Generation), iPad mini 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.