Zoro Homepage

iPad 3 - Gumdrop Hideaway with Stand - Black

  • Mfr # GS-IPAD3-BLK-BLK

  • Zoro # G312667011


product price: $79.69
/ea
Free Shipping & Returns

Key Features

Width
10 in
Height
7.8 in
Material
Rubber, Silicone, Polycarbonate
Tablet Model Compatibility
iPad
Depth
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS-IPAD3-BLK-BLK
Zoro #
G312667011
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Height
7.8 in
Depth
0.8 in

Details

Item
Case
Material
Rubber, Silicone, Polycarbonate
Tablet Model Compatibility
iPad
Compatibility
Apple - iPad 2, The new iPad, iPad with Retina display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.