Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MACBOOK AIR 11 - DROP TECH - B

  • Mfr # DT-MBA11-BLK_SMK

  • Zoro # G112091719


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate, Silicone
Color
Transparent, Smoke, Black
Withstand Drop Height
Upto 36"
Compatibility
Apple - MacBook Air
Durability
Shock Absorbing, Wear Resistant, Scratch Resistant, Impact Resistant, Bump Resistant, Ding Resistant, Drop Resistant, Tear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-MBA11-BLK_SMK
Zoro #
G112091719
UPC #
-
Country of Origin
China

Dimensions

Withstand Drop Height
Upto 36"

Details

Item
Case
Material
Polycarbonate, Silicone
Color
Transparent, Smoke, Black
Compatibility
Apple - MacBook Air
Durability
Shock Absorbing, Wear Resistant, Scratch Resistant, Impact Resistant, Bump Resistant, Ding Resistant, Drop Resistant, Tear Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.