
MACBOOK AIR 13 - DROP TECH - B
Mfr # DT-MBA13-BLK_SM
Zoro # G212091756
product price: $84.15
/ea
Free Shipping & Returns
Key Features
Material
Polycarbonate, Silicone
Withstand Drop Height
Upto 36"
Compatibility
Apple - MacBook Air 13" (2013 - Present; Model: A1466)
Durability
Impact Resistant, Wear Resistant, Drop Resistant, Tear Resistant, Shock Absorbing
Color
Black, Smoke
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DT-MBA13-BLK_SM
Zoro #
G212091756
UPC #
-
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 36"
Details
Item
Case
Material
Polycarbonate, Silicone
Compatibility
Apple - MacBook Air 13" (2013 - Present; Model: A1466)
Durability
Impact Resistant, Wear Resistant, Drop Resistant, Tear Resistant, Shock Absorbing
Color
Black, Smoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.