
PROTECH DELL XPS 13IN CLAMSHEL
Mfr # 11D002
Zoro # G812093426
product price: $44.95
/eaKey Features
Width
9.2"
Height
13.7"
Material
Polycarbonate
Depth
1.1"
Protection Level
Full
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11D002
Zoro #
G812093426
UPC #
-
Country of Origin
China
Dimensions
Width
9.2"
Height
13.7"
Depth
1.1"
Maximum Screen Size Supported
13"
Details
Item
Carrying Case
Material
Polycarbonate
Protection Level
Full
Durability
Scratch Resistant, Drop Resistant, Scuff Resistant
Compatibility
Dell - XPS (9315)
Rugged
Yes
Finishing
Frosted
Environmentally Friendly
Yes
Closure Type
Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.