
PROTECH DELL XPS 17IN CLAMSHEL
Mfr # 11D003
Zoro # G912093395
product price: $46.99
/eaKey Features
Width
9.2"
Height
13.7"
Material
Polycarbonate
Closure Type
Latch
Rugged
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11D003
Zoro #
G912093395
UPC #
-
Country of Origin
China
Dimensions
Width
9.2"
Height
13.7"
Maximum Screen Size Supported
17"
Depth
1.1"
Details
Item
Carrying Case
Material
Polycarbonate
Closure Type
Latch
Rugged
Yes
Protection Level
Full
Finishing
Frosted
Compatibility
Dell - XPS (9720), Precision 5770
Durability
Scuff Resistant, Scratch Resistant, Drop Resistant
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.