Zoro Homepage

SLIMTECH ACER CB 11 C734-BLK

  • Mfr # 06C010

  • Zoro # G812093389


product price: $32.35
/ea

Key Features

Width
12.2"
Height
8.5"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Scuff Resistant, Scratch Resistant, Drop Resistant, Bump Resistant, Shock Proof
Withstand Drop Height
Upto 24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06C010
Zoro #
G812093389
UPC #
-
Country of Origin
China

Dimensions

Width
12.2"
Height
8.5"
Withstand Drop Height
Upto 24"
Depth
1.3"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Durability
Scuff Resistant, Scratch Resistant, Drop Resistant, Bump Resistant, Shock Proof
Compatibility
Acer - Chromebook 511 (C734)
Printed Design/Pattern/Texture
Textured Grip
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.