Zoro Homepage

SLIMTECH ACER R853T 2IN1 BLACK

  • Mfr # 06C009

  • Zoro # G812672881


product price: $37.09
/ea

Key Features

Design
Textured
Application
Stylus, Chromebook
Color
Black
Material
Thermoplastic Polyurethane (TPU), EVA Foam, Polycarbonate
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06C009
Zoro #
G812672881
UPC #
-
Country of Origin
China

Dimensions

Depth
1.2 in
Width
12.3 in
Height
9.5 in

Details

Item
Case
Design
Textured
Application
Stylus, Chromebook
Color
Black
Material
Thermoplastic Polyurethane (TPU), EVA Foam, Polycarbonate
Compatibility
Acer - Chromebook Spin 512/R853T (2-in-1)
Brand Compatibility
Acer
Features
Scuff Resistant, Scratch Resistant, Bump Resistant
Printed Design/Pattern/Texture
Textured
Series
SlimTech
Durability
Bump Resistant, Scuff Resistant, Scratch Resistant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.