Zoro Homepage

SLIMTECH ASUS C203 XA BLACK

  • Mfr # 06C007

  • Zoro # G812672874


product price: $34.39
/ea

Key Features

Brand Compatibility
Asus
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Width
12.1 in
Depth
1.2 in
Features
Scuff Resistant, Bump Resistant, Drop Resistant, Scratch Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06C007
Zoro #
G812672874
UPC #
-
Country of Origin
China

Dimensions

Width
12.1 in
Depth
1.2 in
Height
8.3 in
Withstand Drop Height
Upto 24 in.

Details

Brand Compatibility
Asus
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Features
Scuff Resistant, Bump Resistant, Drop Resistant, Scratch Resistant
Item
Case
Application
Chromebook
Design
Textured
Compatibility
ASUS - Chromebook C203XA
Color
Black
Durability
Scratch Resistant, Drop Resistant, Bump Resistant, Scuff Resistant
Series
SlimTech
Printed Design/Pattern/Texture
Textured

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.