
SLIMTECH ASUS CB C202SA- BLACK
Mfr # 06C004
Zoro # G212672887
product price: $34.39
/eaKey Features
Width
12.1 in
Height
8.3 in
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Color
Black
Application
Chromebook
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06C004
Zoro #
G212672887
UPC #
-
Country of Origin
United States
Dimensions
Width
12.1 in
Height
8.3 in
Depth
1.2 in
Details
Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Color
Black
Application
Chromebook
Features
Bump Resistant, Scratch Resistant, Scuff Resistant
Design
Textured
Compatibility
Asus - Chromebook C202SA
Brand Compatibility
Asus
Series
SlimTech
Durability
Bump Resistant, Scuff Resistant, Scratch Resistant
Printed Design/Pattern/Texture
Textured
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.