
SLIMTECH DELL CB 11318 CS
Mfr # BT-DL3180CS-BLK
Zoro # G012091826
product price: $31.45
/eaKey Features
Material
Thermoplastic Elastomer (TPE), Polycarbonate
Color
Black
Withstand Drop Height
Upto 36"
Compatibility
Dell - Chromebook 11" 3180, Latitude 11" 3180
Durability
Shock Proof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BT-DL3180CS-BLK
Zoro #
G012091826
UPC #
-
Country of Origin
China
Dimensions
Withstand Drop Height
Upto 36"
Details
Item
Case
Material
Thermoplastic Elastomer (TPE), Polycarbonate
Color
Black
Compatibility
Dell - Chromebook 11" 3180, Latitude 11" 3180
Durability
Shock Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.