Zoro Homepage

SLIMTECH DELL LAT 3310 2IN1

  • Mfr # 06D006

  • Zoro # G412092843


product price: $32.35
/ea

Key Features

Width
9.3"
Height
13.2"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Printed Design/Pattern/Texture
Textured Grip
Durability
Bump Resistant, Drop Resistant, Scratch Resistant, Scuff Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06D006
Zoro #
G412092843
UPC #
-
Country of Origin
United States

Dimensions

Width
9.3"
Height
13.2"
Depth
1.2"
Withstand Drop Height
Upto 24"
Maximum Screen Size Supported
13"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Printed Design/Pattern/Texture
Textured Grip
Durability
Bump Resistant, Drop Resistant, Scratch Resistant, Scuff Resistant
Compatibility
Dell - Latitude 3310 (2-in-1)
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.