Zoro Homepage

SLIMTECH DELL LAT 3510 15 CS

  • Mfr # 06D009

  • Zoro # G812092979


product price: $32.35
/ea

Key Features

Width
14.8"
Height
10.1"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Printed Design/Pattern/Texture
Textured
Compatibility
Dell - Latitude 3510
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06D009
Zoro #
G812092979
UPC #
-
Country of Origin
United States

Dimensions

Width
14.8"
Height
10.1"
Depth
1.3"
Minimum Screen Size Supported
15"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate
Printed Design/Pattern/Texture
Textured
Compatibility
Dell - Latitude 3510
Durability
Scratch Resistant, Bump Resistant, Scuff Resistant
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.