Zoro Homepage

SLIMTECH DELL LAT 5300 13 2IN1

  • Mfr # 06D003

  • Zoro # G112672871


product price: $33.89
/ea

Key Features

Design
Textured Grip
Compatibility
Dell - Latitude 13 5310 2-in-1, Latitude 13 5300 2-in-1
Brand Compatibility
Dell
Finish
Frosted
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06D003
Zoro #
G112672871
UPC #
-
Country of Origin
United States

Details

Design
Textured Grip
Compatibility
Dell - Latitude 13 5310 2-in-1, Latitude 13 5300 2-in-1
Brand Compatibility
Dell
Finish
Frosted
Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Application
Notebook
Features
Scratch Resistant, Scuff Resistant, Drop Resistant, Bump Resistant
Green Environmental Attribute
Energy Star
Color
Black, Transparent
Printed Design/Pattern/Texture
Textured Grip
Durability
Scratch Resistant, Bump Resistant, Drop Resistant, Scuff Resistant
Series
SlimTech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.