Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIMTECH DELL LAT 5410 14IN CS

  • Mfr # 06D002

  • Zoro # G912092985


product price: $35.79
/ea

Key Features

Width
13.3"
Height
9"
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Maximum Screen Size Supported
14"
Compatibility
Dell - Latitude 5410
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06D002
Zoro #
G912092985
UPC #
-
Country of Origin
China

Dimensions

Width
13.3"
Height
9"
Maximum Screen Size Supported
14"
Depth
1.4"

Details

Item
Case
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Compatibility
Dell - Latitude 5410
Printed Design/Pattern/Texture
Textured
Durability
Scratch Resistant, Scuff Resistant, Bump Resistant
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.