
SLIMTECH FOR ACER CB 311/C721
Mfr # 06C001
Zoro # G712672882
product price: $30.99
/eaKey Features
Color
Black, Transparent
Features
Bump Resistant, Scratch Resistant, Scuff Resistant, Drop Resistant
Brand Compatibility
Acer
Design
Textured Grip
Finish
Frosted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06C001
Zoro #
G712672882
UPC #
-
Country of Origin
China
Details
Color
Black, Transparent
Features
Bump Resistant, Scratch Resistant, Scuff Resistant, Drop Resistant
Brand Compatibility
Acer
Item
Case
Design
Textured Grip
Finish
Frosted
Compatibility
Acer - Chromebook 311 (C721)
Material
Polycarbonate, Thermoplastic Polyurethane (TPU)
Application
Chromebook
Durability
Bump Resistant, Drop Resistant, Scuff Resistant, Scratch Resistant
Series
SlimTech
Printed Design/Pattern/Texture
Textured Grip
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.