Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SLIMTECH FOR DELL 3100/3100 11

  • Mfr # 06D000E01-1

  • Zoro # G712093229


product price: $35.79
/ea

Key Features

Width
8.4"
Height
12.3"
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Printed Design/Pattern/Texture
Textured Grip
Depth
1.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06D000E01-1
Zoro #
G712093229
UPC #
-
Country of Origin
United States

Dimensions

Width
8.4"
Height
12.3"
Depth
1.1"
Withstand Drop Height
Upto 24"
Maximum Screen Size Supported
11"

Details

Item
Case
Material
Thermoplastic Polyurethane (TPU), Polycarbonate (PC)
Printed Design/Pattern/Texture
Textured Grip
Durability
Scuff Resistant, Bump Resistant, Drop Resistant, Scratch Resistant
Compatibility
Dell 3120 Chromebook (2-in-1), Dell 3110 Chromebook (2-in-1), Dell 3100 Chromebook (2-in-1)
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.