Zoro Homepage

SLIMTECH FOR DELL LAT7340 2IN1

  • Mfr # 06D011

  • Zoro # G812093242


product price: $32.19
/ea

Key Features

Width
8.9"
Height
12.6"
Printed Design/Pattern/Texture
Textured grip
Withstand Drop Height
Upto 24"
Durability
Drop Resistant, Bump Resistant, Scratch Resistant, Scuff Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06D011
Zoro #
G812093242
UPC #
-
Country of Origin
China

Dimensions

Width
8.9"
Height
12.6"
Withstand Drop Height
Upto 24"
Depth
1.3"

Details

Item
Case
Printed Design/Pattern/Texture
Textured grip
Durability
Drop Resistant, Bump Resistant, Scratch Resistant, Scuff Resistant
Compatibility
Dell - Latitude 7340

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.