Zoro Homepage

SLIMTECH FOR LENOVO 500E/W

  • Mfr # 06L013

  • Zoro # G812093259


product price: $32.35
/ea

Key Features

Width
8.6 in
Height
11.9 in
Depth
1.3 in
Durability
Scuff Resistant, Scratch Resistant, Bump Resistant, Drop Resistant
Printed Design/Pattern/Texture
Textured Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06L013
Zoro #
G812093259
UPC #
-
Country of Origin
China

Dimensions

Width
8.6 in
Height
11.9 in
Depth
1.3 in
Withstand Drop Height
Upto 24 in

Details

Item
Case
Durability
Scuff Resistant, Scratch Resistant, Bump Resistant, Drop Resistant
Printed Design/Pattern/Texture
Textured Grip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.