Zoro Homepage

SLIMTECH FR DELL LATITUDE 3440

  • Mfr # 06D010

  • Zoro # G312093438


product price: $38.35
/ea

Key Features

Width
13.3"
Height
9"
Durability
Scuff Resistant, Drop Resistant, Bump Resistant, Scratch Resistant
Depth
1.3"
Compatibility
Dell - Latitude 3440 (Clamshell)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06D010
Zoro #
G312093438
UPC #
-
Country of Origin
China

Dimensions

Width
13.3"
Height
9"
Depth
1.3"
Withstand Drop Height
Upto 24"

Details

Item
Case
Durability
Scuff Resistant, Drop Resistant, Bump Resistant, Scratch Resistant
Compatibility
Dell - Latitude 3440 (Clamshell)
Printed Design/Pattern/Texture
Textured Grip

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.